Replacement Squeegee Blade, 2-1/2" W
Mfr # 1222960
Zoro # G6575200
product price: $31.15
/eaKey Features
Color
Red
Squeegee Blade Material
Rubber
Chemical Resistant
No
Squeegee Blade Shape
Curved
Blade Material
Linatex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1222960
Zoro #
G6575200
UPC #
-
Country of Origin
China
Dimensions
Squeegee Blade Width
2 in
Blade Width
24 in
Details
Item
Front Replacement Squeegee Blade
Color
Red
Squeegee Blade Material
Rubber
Chemical Resistant
No
Squeegee Blade Shape
Curved
Blade Material
Linatex
Blade Shape
Curved
Product Type
Front Squeegee Blade
Compatible Manufacturer Part Number
T350
Description
Front Replacement Squeegee Blade, Product Type Front Squeegee Blade, Blade Material Linatex, Blade Shape Curved, Blade Width 24 in, Color Red, FDA Compliant No, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number T350, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.