Zoro Homepage

Rotary Brush, 32 In. Machine

  • Mfr # 1220216

  • Zoro # G0349203


product price: $295.20
/ea
Free Shipping & Returns

Key Features

Machine Size
32 in
For Use With
Mfr. No. MV-SS5-0022
Pad/Brush Size
16 in
Pad/Brush Shape
Round
Trim Length
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220216
Zoro #
G0349203
UPC #
-
Country of Origin
United States

Dimensions

Machine Size
32 in
Pad/Brush Size
16 in
Trim Length
1 7/8 in
Brush Size
16"
Bristle Dia.
0.035 in
Block Size
15 1/2 in
Bristle Diameter
0.04 in
Brush Diameter
16 in
Fits Machine Size
32 in

Details

Item
Rotary Brush
For Use With
Mfr. No. MV-SS5-0022
Pad/Brush Shape
Round
Floor Application
Cleaning, Scrubbing
Bristle Color
Black
Bristle Material
Polypropylene
Features
For Indoor or Outdoor Use
Includes
(1) Brush
Application
Sweeping
Material
Polypropylene
Shape
Round
Compatible with Manufacturer Part Number
T5, T500, T500e, T5e

Description

Rotary Brush, Application Sweeping, Fits Machine Size 32 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 16 in, Trim Length 1 7/8 in, Block Size 15 1/2 in, Compatible with Manufacturer Part Number T5, T500, T500e, T5e, Bristle Diameter 0.04 in, Compatible with Grainger Part Number Not Applicable, Features For Indoor or Outdoor Use, Includes Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.