Zoro Homepage

Scrub Brush, 20 in., Nylon, 0.028 in. dia.

  • Mfr # 4038841

  • Zoro # G2088436


product price: $422.10
/ea
Free Shipping & Returns

Key Features

Machine Size
20 in
For Use With
Mfr. No. MV-SS300-0004, MV-SS300-0005, MV-SS300-0006
Brush Size
20"
Pad/Brush Shape
Round
Pad/Brush Size
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4038841
Zoro #
G2088436
UPC #
-
Country of Origin
China

Dimensions

Machine Size
20 in
Brush Size
20"
Pad/Brush Size
20 in
Bristle Dia.
0.028 in
Block Size
20 in
Trim Length
1 3/4 in
Fits Machine Size
20 in
Bristle Diameter
0.03 in
Brush Diameter
20 in

Details

Item
Rotary Brush
For Use With
Mfr. No. MV-SS300-0004, MV-SS300-0005, MV-SS300-0006
Pad/Brush Shape
Round
Bristle Color
White
Floor Application
Cleaning, Scrubbing
Bristle Material
Nylon
Features
Will Not Scratch Tile Terrazzo or Coated Surfaces
Application
Polishing, Scrubbing
Material
Nylon
Compatible with Manufacturer Part Number
T300, T300e, T350
Shape
Round

Description

Rotary Brush, Application Polishing, Scrubbing, Fits Machine Size 20 in, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color White, Brush Diameter 20 in, Trim Length 1 3/4 in, Block Size 20 in, Compatible with Manufacturer Part Number T300, T300e, T350, Bristle Diameter 0.03 in, Compatible with Grainger Part Number 20KR12, Features Will Not Scratch Tile Terrazzo or Coated Surfaces

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.