Zoro Homepage

Scrub Brush, 20 in., Poly, 0.028 in. dia.

  • Mfr # 1213032

  • Zoro # G2088445


product price: $394.30
/ea
Free Shipping & Returns

Key Features

Machine Size
20 in
For Use With
Mfr. No. MV-SS300-0004, MV-SS300-0005, MV-SS300-0006
Brush Size
20"
Pad/Brush Shape
Round
Bristle Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1213032
Zoro #
G2088445
UPC #
-
Country of Origin
United States

Dimensions

Machine Size
20 in
Brush Size
20"
Bristle Dia.
0.028 in
Pad/Brush Size
20 in
Block Size
20 in
Trim Length
1 3/4 in
Brush Diameter
20 in
Fits Machine Size
20 in
Bristle Diameter
0.03 in

Details

Item
Floor Machine Brush
For Use With
Mfr. No. MV-SS300-0004, MV-SS300-0005, MV-SS300-0006
Pad/Brush Shape
Round
Bristle Material
Polypropylene
Bristle Color
Black
Floor Application
Cleaning, Scrubbing
Features
For Indoor or Outdoor Use
Application
Sweeping
Material
Polypropylene
Shape
Round
Compatible with Manufacturer Part Number
T300, T300e, T350

Description

Floor Machine Brush, Application Sweeping, Fits Machine Size 20 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 20 in, Trim Length 1 3/4 in, Block Size 20 in, Compatible with Manufacturer Part Number T300, T300e, T350, Bristle Diameter 0.03 in, Compatible with Grainger Part Number 20KR12, Features For Indoor or Outdoor Use

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.