Zoro Homepage

Upholstery Tool, 14 in L, Metal

  • Mfr # 1210536

  • Zoro # G5714746


product price: $450.80
/ea
Free Shipping & Returns

Key Features

Width
6 1/4 in
For Use With
9011451, 9011453, 9011455, 9012269, 9012277
Material
metal
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210536
Zoro #
G5714746
UPC #
-
Country of Origin
China

Dimensions

Width
6 1/4 in
Length
14 in

Details

Item
Upholstery Tool
For Use With
9011451, 9011453, 9011455, 9012269, 9012277
Material
metal

Description

Upholstery Tool, Product Type Upholstery Tool, Material Metal, Overall Length 14 in, Diameter 1 1/2 in, Overall Width 6 1/4 in, Compatible with Manufacturer Part Number EH5, Q12, Features Maneuver the compact, low-profile wands and tools without moving the machine thanks to the multi-surface cleaner's 25 ft / 7.6 m hoses. (Q12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.