Zoro Homepage

Vacuum Bag, Dust, Cloth Filter, 10 qt.

  • Mfr # 4010364

  • Zoro # G5176796


product price: $37.00
/ea

Key Features

Reusable
Reusable
Material
Cloth
Bag Type
Dust
Filter Type
Cloth Filter
Size
10 qt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010364
Zoro #
G5176796
UPC #
-
Country of Origin
United States

Dimensions

Size
10 qt.
Height
9 in
Length
12 3/4 in

Details

Reusable
Reusable
Material
Cloth
Bag Type
Dust
Filter Type
Cloth Filter
Item
Vacuum Bag
For Use With
Mfr. No. 1070196
Bag Pickup Type
Dry
Bag Material
Cloth
Fits Vacuum Brand
Nobles, Tennant
Bag Reusability
Reusable
Bag Product Grouping
Vacuum Bag
Fits Vacuum Models
Aspen 10, V-BP-10
Bag Filtration Type
Standard
For Vacuum Type
Backpack Vacuum

Description

Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Nobles, Tennant, Fits Vacuum Models V-BP-10, Bag Filtration Type Standard, Bag Material Cloth, Bag Pickup Type Dry, Bag Reusability Reusable, Height 9 in, Length 12 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.