Vacuum Cleaner Brush Tool, 12-29/32" L, PP
Mfr # 4201880
Zoro # G2121423
product price: $52.70
/eaKey Features
Attachment Dia.
13"
Material
Polypropylene
Length
13"
Fits Vacuum Brand
Nobles
For Vacuum Type
Upright Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4201880
Zoro #
G2121423
UPC #
-
Country of Origin
United States
Dimensions
Attachment Dia.
13"
Length
13"
Details
Material
Polypropylene
Fits Vacuum Brand
Nobles
For Vacuum Type
Upright Vacuum
For Use With
1068028, 15A755
Item
Agitator Brush
Fits Vacuum Models
1068028
For Use With Mfr. Model Number
15A755
Description
Agitator Brush, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 1068028
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.