Zoro Homepage

Vacuum Cleaner Brush Tool, PE, 12" L

  • Mfr # 4020698

  • Zoro # G6526033


product price: $280.99
/ea
Free Shipping & Returns

Key Features

For Vacuum Type
Upright Vacuum
Fits Vacuum Models
1236915
For Use With
1236915, 488Z16
Length
12"
Attachment Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4020698
Zoro #
G6526033
UPC #
-
Country of Origin
United States

Dimensions

Length
12"
Attachment Dia.
1"
Diameter
1"

Details

Item
Dust Brush
For Vacuum Type
Upright Vacuum
Fits Vacuum Models
1236915
For Use With
1236915, 488Z16
Material
Polypropylene
Fits Vacuum Brand
Tennant
For Use With Mfr. Model Number
488Z16
Attachment Product Grouping
Dust Brushes

Description

Agitator Brush, Fits Vacuum Brand Tennant, Fits Vacuum Models 1236914

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.