Zoro Homepage

Vacuum Hose, 180 in L

  • Mfr # 1073341

  • Zoro # G1370031


product price: $281.40
/ea
Free Shipping & Returns

Key Features

Hose Dia.
3/8"
Color
Black
Length
15 ft
For Use With
600048, 608351, 9000503, 9001690-G, 9007478, 9007480, 9007486
Hose Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1073341
Zoro #
G1370031
UPC #
-
Country of Origin
United States

Dimensions

Hose Dia.
3/8"
Length
15 ft
Hose Length
15 ft.

Details

Color
Black
For Use With
600048, 608351, 9000503, 9001690-G, 9007478, 9007480, 9007486
Item
Vacuum Hose

Description

Vacuum Hose, Hose Dia. 3/8 In., Hose Length 15 ft., Black, For Use With Mfr. No. 9001690-G, 9000503, 608351, 9007480, 9007486, 9007478, 600048

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.