Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nobles Industrial Wet/Dry Vacuum, 1-1/2" Hose Dia., Standard 103 cfm 9008703

Industrial Wet/Dry Vacuum, 1-1/2" Hose Dia., Standard 103 cfm (Discontinued)

  • Mfr # 9008703
  • Zoro # G8529805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9008703
Zoro #
G8529805
UPC #
-
Country of Origin
Unknown

Dimensions

Hose Dia.
1-1/2"
Hose Length
10 ft.
Power Cord Length
50 ft.
Height
37-1/2"
Length
29"
Width
15-1/2"

Details

Air Flow
103 cfm
Amps
8.5
Filter Type
Standard
Peak HP
1.3 HP
Series
Industrial
Static Pressure
295"
Tank Material
Polyethylene
Vacuum Capacity
15 gal.
Voltage
120
Net Weight
44 lb.
Sound Level dBA
81 dBA
Includes
Vacuum Hose, Cloth, Paper Filter Bag, 26" Front Mount Squeegee
Hz
60
Item
Wet/Dry Vacuum
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Dry Capacity
15 gal.
Drain
Yes
Number of Motor Stages
2
Vacuum Filter
Cloth, Paper
Casters
Yes
Warranty
10 yr. on Tanks, 3 yr. Parts and Labor
Wet Capacity
15 gal.
Watts
980

Description

Shop Vacuum, Static Pressure 295 in, Tank Material Polyethylene, Tank Size 15 gal, Number of Motor Stages 2, Voltage 120, Height 37 1/2 in, Length 29 in, Width 15 1/2 in, Power Cord Length 50 ft, Includes Vacuum Hose, Cloth, Paper Filter Bag, 26 in Front Mount Squeegee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.