This item is Discontinued.

Nobles Industrial Wet/Dry Vacuum, 1-1/2" Hose Dia., Standard 112 cfm 9007473

Industrial Wet/Dry Vacuum, 1-1/2" Hose Dia., Standard 112 cfm (Discontinued)

  • Mfr # 9007473
  • Zoro # G2168914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007473
Zoro #
G2168914
UPC #
-
Country of Origin
Unknown

Dimensions

Hose Dia.
1-1/2"
Hose Length
10 ft.
Length
30"
Power Cord Length
50 ft.
Width
20"
Height
35"

Details

Air Flow
112 cfm
Amps
10.7
Filter Type
Standard
Peak HP
1.6 HP
Series
Industrial
Standards
CSA Certified, ETL
Static Pressure
296"
Tank Material
Polyethylene
Vacuum Capacity
16 gal.
Voltage
120
Net Weight
64 lb.
Sound Level dBA
81 dBA
Number of Motor Stages
2
Wet Capacity
16 gal.
Warranty
10 yr. on Tanks, 3 yr. Parts and Labor
Item
Wet/Dry Vacuum
Casters
Yes
Drain
Yes
Watts
1253
Vacuum Filter
Cloth, Paper
Dry Capacity
16 gal.
Includes
10 ft. x 1.5 In Vacuum Hose, One ClothOne Paper Filter Bag
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners

Description

Shop Vacuum, Static Pressure 296 in, Tank Material Polyethylene, Tank Size 16 gal, Number of Motor Stages 2, Voltage 120, Height 35 in, Length 30 in, Width 20 in, Power Cord Length 50 ft, Includes 10 ft x 1.5 In Vacuum Hose, One ClothOne Paper Filter Bag, Standards CSA Certified, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.