Zoro Homepage

Accessory Kit, For GB50

  • Mfr # GBC017

  • Zoro # G406350720


product price: $24.95
/ea

Key Features

Color
Black
Material
EVA
Features
Additional Pockets for Related Boost Accessories
Overall Length
10 3/16 in
Type
GB50 EVA Protection Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBC017
Zoro #
G406350720
UPC #
046221180169
Country of Origin
China

Dimensions

Overall Length
10 3/16 in
Overall Width
4 1/4 in
Overall Height
5 3/4 in

Details

Color
Black
Material
EVA
Features
Additional Pockets for Related Boost Accessories
Type
GB50 EVA Protection Case
Item
Accessory Kit
Used For
GB50
Product Type
Protective Case
Compatible with Manufacturer Model Number
GB50
Compatible Manufacturer Part Number
GB50
Compatible Manufacturer Model Number
GB50
For Use With Mfr. Model Number
GB50
Compatible with Manufacturer Model No.
GB50
Compatible with Mfr. Model No.
GB50
For Use with Mfr Model Number
GB50
Compatible Pump Manufacturer Part Number
GB50
Compatible Mfr. Model Number
GB50

Description

Accessory Kit, Compatible with Manufacturer Model Number GB50, Color Black, Includes Not Applicable, Material EVA, Product Type Protective Case, Features Additional Pockets for Related Boost Accessories, Overall Height 5 3/4 in, Overall Length 10 3/16 in, Overall Width 4 1/4 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.