Accessory Kit, For GBX55
Mfr # GBC102
Zoro # G806350740
product price: $30.65
/eaKey Features
Color
Black
Material
EVA
Features
Anti-Shock, Built-In Reinforced Handle, Crush-Resistant, Over-Molded Pull Tabs, Fits the GBX155 Ultrasafe Lithium Jump Starter Plus Included Accessories, Melange Velvet Lining for a Secure Scratch-Free Fit, Portable, Secure Enclosure with A Steel-Rimmed Zipper, Weather-Resistant
Overall Height
7 1/4 in
Overall Length
12 1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBC102
Zoro #
G806350740
UPC #
046221210057
Country of Origin
China
Dimensions
Overall Height
7 1/4 in
Overall Length
12 1/16 in
Overall Width
4 11/16 in
Details
Color
Black
Material
EVA
Features
Anti-Shock, Built-In Reinforced Handle, Crush-Resistant, Over-Molded Pull Tabs, Fits the GBX155 Ultrasafe Lithium Jump Starter Plus Included Accessories, Melange Velvet Lining for a Secure Scratch-Free Fit, Portable, Secure Enclosure with A Steel-Rimmed Zipper, Weather-Resistant
Type
GBX55 EVA Protection Case
Item
Accessory Kit
Used For
GBX55
Product Type
Protective Case
Compatible with Manufacturer Model Number
GBX55
Compatible Manufacturer Part Number
GBX55
Compatible Manufacturer Model Number
GBX55
For Use With Mfr. Model Number
GBX55
Compatible with Manufacturer Model No.
GBX55
Compatible with Mfr. Model No.
GBX55
For Use with Mfr Model Number
GBX55
Compatible Pump Manufacturer Part Number
GBX55
Compatible Mfr. Model Number
GBX55
Description
Accessory Kit, Compatible with Manufacturer Model Number GBX55, Color Black, Includes Not Applicable, Material EVA, Product Type Protective Case, Features Anti-Shock, Built-In Reinforced Handle, Crush-Resistant, Over-Molded Pull Tabs, Fits the GBX155 Ultrasafe Lithium Jump Starter Plus Included Accessories, Melange Velvet Lining for a Secure Scratch-Free Fit, Portable, Secure Enclosure with A Steel-Rimmed Zipper, Weather-Resistant, Overall Height 7 1/4 in, Overall Length 12 1/16 in
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.