Accessory Kit, For GBX75
Mfr # GBC103
Zoro # G106350730
product price: $42.29
/eaKey Features
Color
Black
Material
EVA
Features
Anti-Shock, Built-In Reinforced Handle, Crush-Resistant, Over-Molded Pull Tabs, Fits the GBX155 Ultrasafe Lithium Jump Starter Plus Included Accessories, Melange Velvet Lining for a Secure Scratch-Free Fit, Portable, Secure Enclosure with A Steel-Rimmed Zipper, Weather-Resistant
Overall Height
8 7/16 in
Overall Length
5 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBC103
Zoro #
G106350730
UPC #
046221210064
Country of Origin
China
Dimensions
Overall Height
8 7/16 in
Overall Length
5 1/4 in
Overall Width
5 1/4 in
Details
Color
Black
Material
EVA
Features
Anti-Shock, Built-In Reinforced Handle, Crush-Resistant, Over-Molded Pull Tabs, Fits the GBX155 Ultrasafe Lithium Jump Starter Plus Included Accessories, Melange Velvet Lining for a Secure Scratch-Free Fit, Portable, Secure Enclosure with A Steel-Rimmed Zipper, Weather-Resistant
Item
Accessory Kit
Type
GBX75 EVA Protection Case
Used For
GBX75
Product Type
Protective Case
Compatible with Manufacturer Model Number
GBX75
Compatible Manufacturer Part Number
GBX75
Compatible Manufacturer Model Number
GBX75
For Use With Mfr. Model Number
GBX75
Compatible with Manufacturer Model No.
GBX75
Compatible with Mfr. Model No.
GBX75
For Use with Mfr Model Number
GBX75
Compatible Pump Manufacturer Part Number
GBX75
Compatible Mfr. Model Number
GBX75
Description
Accessory Kit, Compatible with Manufacturer Model Number GBX75, Color Black, Includes Not Applicable, Material EVA, Product Type Protective Case, Features Anti-Shock, Built-In Reinforced Handle, Crush-Resistant, Over-Molded Pull Tabs, Fits the GBX155 Ultrasafe Lithium Jump Starter Plus Included Accessories, Melange Velvet Lining for a Secure Scratch-Free Fit, Portable, Secure Enclosure with A Steel-Rimmed Zipper, Weather-Resistant, Overall Height 8 7/16 in, Overall Length 5 1/4 in
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.