Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Box, Fits Group 8D Batteries, 21 in Inside Length, Snap Top Closure, Plastic

  • Mfr # HM484

  • Zoro # G5121687


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Battery Box Material
Plastic
Outside Height
12 5/16 in
Inside Height
10 5/16 in
Inside Length
21 in
Outside Length
24 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM484
Zoro #
G5121687
UPC #
046221474848
Country of Origin
United States

Dimensions

Outside Height
12 5/16 in
Inside Height
10 5/16 in
Inside Length
21 in
Outside Length
24 7/16 in
Inside Width
11 13/16 in
Fits Battery Size Group
Group 8D
Outside Width
15 7/16 in

Details

Item
Battery Box
Battery Box Material
Plastic
Features
Designed for Group 8D Batteries, Four Corner Fastening System for Easy Installation, Large Internal Reservoir to Collect Battery Acid, Molded Design Provides Ultimate Protection In Low Temperature Environments
Battery Box Color
Black
Standards
US Coast Guard Regulations 183.420 and ABYCE-10.7
Minimum Heat Resistance
-20 Degrees F
Removable Lid
Yes
Battery Group Type
Commercial Vehicles
Resistance Properties
UV Resistant; Oil Resistant; Gas Resistant
Closure Type
Lock-Down Knobs

Description

Battery Box, Battery Group Type Commercial Vehicles, Fits Battery Size Group Group 8D, Minimum Heat Resistance -20 Degrees F, Removable Lid Yes, Closure Type Lock-Down Knobs, Battery Box Material Plastic, Battery Box Color Black, Inside Length 21 in, Inside Width 11 13/16 in, Inside Height 10 5/16 in, Outside Length 24 7/16 in, Outside Width 15 7/16 in, Outside Height 12 5/16 in, Fluid Compatibility Acid, Resistance Properties UV Resistant; Oil Resistant; Gas Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.