Shop NOCO
See all product information
Create Account
Battery Box Strap 48-Inch
- Mfr # BS48R
- Zoro # G216567417
product price:Â
$
7.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Product Type
Battery Box
Strap Type
Hold Down
Overall Length
48 in
Overall Width
1 1/2 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS48R
- Zoro #
- G216567417
- UPC #
- 046221230079
- Country of Origin
- China
Dimensions
- Overall Length
- 48 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 48 in
- Length
- 48 in
- Fits Chest Size
- Acid-Resistant, Gasoline-Resistant, Oil-Resistant, Saltwater-Resistant, Stainless Steel Hardware Included
Details
- Compatible Product Type
- Battery Box
- Strap Type
- Hold Down
- Material
- Polypropylene
- Features
- Acid-Resistant, Gasoline-Resistant, Oil-Resistant, Saltwater-Resistant, Stainless Steel Hardware Included
- Item
- Battery Hold Down Strap
- Color
- Black/White
- Strap Style
- Woven
- Hold Down Type
- Adjustable
- Gauge
- 15 ga
- Shell Material
- Polypropylene
- Wire Color
- Black/White
Description
Battery Hold Down Strap, Strap Type Hold Down, Overall Length 48 in, Overall Width 1 1/2 in, Material Polypropylene, Color Black/White, Gauge 15 ga, Compatible Stud Size Not Applicable, Hold Down Type Adjustable, Strap Style Woven, Features Acid-Resistant, Gasoline-Resistant, Oil-Resistant, Saltwater-Resistant, Stainless Steel Hardware Included, Standards Not Applicable, Compatible Product Type Battery Box
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.