Zoro Homepage

Battery Charger, 25 A Input, 6 ft L Cable

  • Mfr # GENIUSPRO25

  • Zoro # G306350714


product price: $599.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell
Charger Function
Charging, Maintaining
Input Voltage
12V, 24V, 6V
For Battery Voltage
6 V, 12 V, 24 V
Power Cord Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GENIUSPRO25
Zoro #
G306350714
UPC #
046221190519
Country of Origin
China

Dimensions

Power Cord Length
10 in
Cable Length
6 ft
Overall Depth
3 in
Overall Width
5 1/8 in
Overall Height
9 5/16 in

Details

Item
Battery Charger
For Use With Battery Type
AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell
Charger Function
Charging, Maintaining
Input Voltage
12V, 24V, 6V
For Battery Voltage
6 V, 12 V, 24 V
Input Current
25 A
Maximum Operating Temperature
122 Degrees F
Standards
CE Certified, ETL, FC
Includes
(2) Self-Tapping Screws, (4) 10 ft Extension Cords, (4) Clamps with Integrated Eyelets, GENIUS2X4 Battery Charger with (4) Interchangeable Connectors, Type A, C, G and I Power Cables
Minimum Operating Temperature
-4 Degrees F
Charge Type
Auto On/Off, Smart
Charging Current @ Voltage
12.5 A @ 24V DC, 25 A @ 12V, 25 A @ 6V
Automatic/Manual
Automatic
Charger Style
Benchtop/Mounted
Maintaining Current @ Voltage
12.5 A @ 24V, 25 A @ 12V, 25 A @ 6V
Connector Type
Alligator Clip, Quick Disconnect to Ring

Description

Battery Charger, Charger Style Benchtop/Mounted, For Use With Battery Type AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 6 V, 12 V, 24 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 12.5 A @ 24V DC, 25 A @ 12V, 25 A @ 6V, Maintaining Current @ Voltage 12.5 A @ 24V, 25 A @ 12V, 25 A @ 6V, Cable Length 6 ft, Charge Type Auto On/Off, Smart, Charger Function Charging, Maintaining

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.