Zoro Homepage

Battery Charger, 50 A Input, 6 ft L Cable

  • Mfr # GENIUSPRO50

  • Zoro # G906350732


product price: $918.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell
Input Voltage
12V, 24V, 6V
Maximum Operating Temperature
122 Degrees F
For Battery Voltage
6 V, 12 V, 24 V
Includes
(2) Self-Tapping Screws, (4) 10 ft Extension Cords, (4) Clamps with Integrated Eyelets, GENIUS2X4 Battery Charger with (4) Interchangeable Connectors, Type A C G and I Power Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GENIUSPRO50
Zoro #
G906350732
UPC #
046221190526
Country of Origin
China

Dimensions

Power Cord Length
10 in
Overall Depth
3 5/8 in
Overall Width
6 7/8 in
Overall Height
12 5/16 in
Cable Length
6 ft

Details

Item
Battery Charger
For Use With Battery Type
AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell
Input Voltage
12V, 24V, 6V
Maximum Operating Temperature
122 Degrees F
For Battery Voltage
6 V, 12 V, 24 V
Includes
(2) Self-Tapping Screws, (4) 10 ft Extension Cords, (4) Clamps with Integrated Eyelets, GENIUS2X4 Battery Charger with (4) Interchangeable Connectors, Type A C G and I Power Cables
Standards
CE Certified, ETL, FC
Automatic/Manual
Automatic
Minimum Operating Temperature
-4 Degrees F
Input Current
50 A
Charger Function
Charging, Maintaining
Charge Type
Auto On/Off, Smart
Charging Current @ Voltage
12.5 A @ 24V DC, 25 A @ 12V, 25 A @ 6V
Maintaining Current @ Voltage
25 A @ 24V, 50 A @ 12V, 50 A @ 6V
Charger Style
Benchtop/Mounted
Connector Type
Alligator Clip, Quick Disconnect to Ring

Description

Battery Charger, Charger Style Benchtop/Mounted, For Use With Battery Type AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 6 V, 12 V, 24 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 12.5 A @ 24V DC, 25 A @ 12V, 25 A @ 6V, Maintaining Current @ Voltage 25 A @ 24V, 50 A @ 12V, 50 A @ 6V, Cable Length 6 ft, Charge Type Auto On/Off, Smart, Charger Function Charging, Maintaining

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.