Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Noco Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 6, 12 G750

Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 6, 12 (Discontinued)

  • Mfr # G750
  • Zoro # G5117992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G750
Zoro #
G5117992
UPC #
046221100310
Country of Origin
China

Dimensions

Overall Width
2 45/64 in
Overall Height
1 1/2 in
AC Cord Length
5 ft
Cable Length
5 ft
Overall Depth
1 1/2 in

Details

Application
Battery Charging and Maintenance
Material
Plastic
Boost Amps @ Voltage
1000A @ 12V
Item
Battery Charger
Timer
Automatic
Cold Cranking Amps @ Voltage
100A @ 12V
Input Amps
0.8
For Battery Voltage
6, 12
Charger Function
Charging, Maintaining
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Portable
Yes
Category Type
Battery Chargers
Test Feature
No
Charging Amps @ Voltage
0.75A @ 12V, 0.75A @ 6V
Charge Type
Smart
Standards
UL Listed
Indoor / Outdoor
Indoor/Outdoor
Automatic/Manual
Automatic/Manual
Cable Gauge
18 AWG
CEC Compliant
CEC Compliant
Input Voltage
120V AC
Battery Charger CEC Compliant
CEC Compliant
Maintaining Amps @ Voltage
0.75A @ 12V
Charger Style
Handheld Portable

Description

Battery Charger, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, Automatic/Manual Automatic/Manual, For Battery Voltage 6, 12, Cable Length 5 ft, Charge Type Smart, Charger Function Charging, Maintaining, Input Voltage 120V AC, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 2 45/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.