Zoro Homepage
This item is Discontinued.
Noco Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 6, 12 G1100

Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 6, 12 (Discontinued)

  • Mfr # G1100
  • Zoro # G5117977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1100
Zoro #
G5117977
UPC #
046221100327
Country of Origin
China

Dimensions

Overall Depth
1 39/64 in
Overall Width
2 1/2 in
Cable Length
5 ft
Overall Height
1 39/64 in
AC Cord Length
5 ft

Details

Application
Battery Charging and Maintenance
Material
Plastic
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Charger Function
Charging, Maintaining
Boost Amps @ Voltage
1000A @ 12V
Charge Type
Smart
Input Voltage
120V AC
Input Amps
1.1
Automatic/Manual
Automatic/Manual
Cold Cranking Amps @ Voltage
100A @ 12V
CEC Compliant
CEC Compliant
Standards
UL Listed
Cable Gauge
18 AWG
Portable
Yes
For Battery Voltage
6, 12
Maintaining Amps @ Voltage
1.5A @ 12V, 1.5A @ 6V
Category Type
Battery Chargers
Item
Battery Charger
Battery Charger CEC Compliant
CEC Compliant
Charging Amps @ Voltage
1.1A @ 12V, 1.1A @ 6V
Indoor / Outdoor
Indoor/Outdoor
Timer
Automatic
Charger Style
Handheld Portable
Test Feature
No

Description

Battery Charger, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, Automatic/Manual Automatic/Manual, For Battery Voltage 6, 12, Cable Length 5 ft, Charge Type Smart, Charger Function Charging, Maintaining, Input Voltage 120V AC, Overall Depth 1 39/64 in, Overall Height 1 39/64 in, Overall Width 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.