Zoro Homepage

Battery Jump Starter

  • Mfr # AX65

  • Zoro # G016286921


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Boost Current @ Voltage
2000 A @ 12V
For Battery Voltage
12 V DC
For Use With Battery Type
Lead Acid
Charger Style
Handheld Portable
Cold Cranking Amps @ Voltage
2000 A @ 12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX65
Zoro #
G016286921
UPC #
046221240252
Country of Origin
Viet Nam

Details

Item
Battery Jump Starter
Boost Current @ Voltage
2000 A @ 12V
For Battery Voltage
12 V DC
For Use With Battery Type
Lead Acid
Charger Style
Handheld Portable
Cold Cranking Amps @ Voltage
2000 A @ 12V
Charge Type
USB
Charger Function
Boosting
Material
Aluminum, Copper, Plastic, Silicone, Steel

Description

Battery Jump Starter, For Use With Battery Type Lead Acid, For Battery Voltage 12 V DC, Boost Current @ Voltage 2000 A @ 12V, Charging Current @ Voltage Not Applicable, Maintaining Current @ Voltage Not Applicable, Charge Type USB, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 2000 A @ 12V, Material Aluminum, Copper, Plastic, Silicone, Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.