Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Lithium, 40 Ah, 12.8V DC

  • Mfr # NLXU1

  • Zoro # G713171551


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Height
6.69 in
Battery Chemistry
Lithium
Terminal Type - Batteries
Tab with Bolt Hole, Threaded Receptacle
Depth
7.76 in
Capacity - Batteries
40 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLXU1
Zoro #
G713171551
UPC #
046221220018
Country of Origin
Viet Nam

Dimensions

Height
6.69 in
Depth
7.76 in
Width
6.69 in

Details

Item
Lithium Battery
Battery Chemistry
Lithium
Terminal Type - Batteries
Tab with Bolt Hole, Threaded Receptacle
Capacity - Batteries
40 Ah
Recharge Time
48 min to 4 hr
Voltage - Batteries
12.8V DC
Battery Cross-Reference
Group U1
For Use With
BCI Size U1
Weight
12 lb
Terminal Location
Top
Rechargeable Up To
50000+ Start Cycles and 2000+ Full Cycles
Terminal Connection - Batteries
3/8"-24 Threaded Receptacle, Tab with 1/4"-20 Threaded Hole
Battery Cycle Type
Dual Purpose
Housing Material - Batteries
Plastic

Description

Lithium Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.