Zoro Homepage

Battery, Lithium, 90 Ah, 12.8V DC

  • Mfr # NLX24

  • Zoro # G213171549


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Height
8.03 in
Battery Chemistry
Lithium
Terminal Type - Batteries
Threaded Receptacle
Capacity - Batteries
90 Ah
Depth
10.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLX24
Zoro #
G213171549
UPC #
046221220025
Country of Origin
Viet Nam

Dimensions

Height
8.03 in
Depth
10.24 in
Width
6.81 in

Details

Item
Lithium Battery
Battery Chemistry
Lithium
Terminal Type - Batteries
Threaded Receptacle
Capacity - Batteries
90 Ah
Voltage - Batteries
12.8V DC
Battery Cross-Reference
Group 24
Recharge Time
1.8 to 9 hr
Rechargeable Up To
50000+ Start Cycles and 2000+ Full Cycles
Terminal Connection - Batteries
3/8"-24 Threaded Receptacle, 5/16"-24 Threaded Receptacle
Battery Cycle Type
Dual Purpose
For Use With
BCI Size 24
Weight
24 lb
Terminal Location
Top
Housing Material - Batteries
Plastic

Description

Lithium Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.