Zoro Homepage
This item is Discontinued.
Noco Battery Terminal Connector, 50A, 12VDC GXC005

Battery Terminal Connector, 50A, 12VDC (Discontinued)

  • Mfr # GXC005
  • Zoro # G5079127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXC005
Zoro #
G5079127
UPC #
046221160048
Country of Origin
China

Dimensions

Length
76"
Maximum Wire Diameter
0.081 in

Details

Item
Battery Terminal Connector
Color
Black, Red
Features
Built-in 50A Fuse Protection for Increased Safety, Customize the Plug to Fit Specific Application
Application
Aerial Lifts, Aisle Forklifts, Boom Lifts, Golf Carts, Material Handling Carts, NEVs, Pallet Jacks, Scissor Lifts, Scrubbers, Stand Up Forklifts, Sweepers, UTVs
Standards
UL
Polarity
Neutral
Connection Material
Copper
Maximum Current
50 A
Contact Material
Copper
Attachment Type
Top
Connector Type
Plug-In
Insulation Material
Rubber
Material
Plastic
Guage
12 ga
Product Type
Battery Terminal Connector
Housing Material
Plastic
Minimum Current
50 A

Description

Battery Terminal Connector, Connector Type Plug-In, Maximum Current 50 A, Minimum Current 50 A, Color Black, Red, Guage 12 ga, Maximum Wire Diameter 0.081 in, Material Plastic, Features Built-in 50A Fuse Protection for Increased Safety, Customize the Plug to Fit Specific Application, Application Aerial Lifts, Aisle Forklifts, Boom Lifts, Golf Carts, Material Handling Carts, NEVs, Pallet Jacks, Scissor Lifts, Scrubbers, Stand Up Forklifts, Sweepers, UTVs, Contact Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.