
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBC007
Zoro #
G708221896
UPC #
46221160178
Country of Origin
Unknown
Description
The eyelets were engineered to transfer maximum current flow with minimal power loss efficiently The silicone insulation is suited for heat stability, and flexibility in cold weather applications in the NOCO Boost heavyduty eyelet cable with an XConnect adapter for automotive and power sports applications For rapid charging and jumpstarting, hardwire the eyelet connectors to the battery terminals An 185inch eyelet terminal accessory with M6 hole size and 8AWG silicone wire preserves elasticity in cold conditions Key Features Mount the eyelets to the wall for easy charging or jumpstarting M6 14inch hole size, lieflat design for smooth installations A charging adapter is included for quick and easy transitions between your Boost jump starter and Genius charger It is made of heatstable 8AWG silicone wire that keeps its elasticity in cold conditions Designed to transfer maximum current flow with the least amount of power loss Models GB20, GB40, GB50, and GBX45 are compatible with Boost UltraSafe Lithium Jump Starters Fuse protection is builtin for added safety Specifications SKU GBC007 Weight 047 LBS Manufacturer Part Number MPN GBC007 Brand Noco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.