Shop NOCO
Create Account
Car Battery Jump Starter, 3000A Portable 12V Lithium, 9.0L Gas/7.0L Diesel, GB150
- Mfr # 806252
- Zoro # G424795411
product price:Â
$
400.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806252
- Zoro #
- G424795411
- UPC #
- -
- Country of Origin
- Multiple
Description
The NOCO Boost PRO GB150 is a heavy-duty, portable 12-volt lithium jump starter that delivers 3,000 amps to safely jump start a dead battery in seconds. It starts gasoline engines up to 9.0 liters and diesel engines up to 7.0 liters, making it ideal for cars, trucks, SUVs, vans, RVs, boats, tractors, and equipment. NOCO UltraSafe Technology adds spark-proof connections and reverse-polarity protection for safe, mistake-proof hookup to any 12-volt battery. Its 88-watt-hour lithium pack doubles as a USB power bank and can run 12-volt devices such as tire inflators and inverters, and a built-in high-output LED flashlight offers seven modes, including SOS and emergency strobe. A rugged over-molded housing with an IP65 rating seals out water, dust, and impact.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.