Shop NOCO
Create Account
Car Battery Jump Starter, 4250A Portable 12V Lithium, 10.0L Gas/8.0L Diesel, GBX155
- Mfr # 806259
- Zoro # G424795329
product price:Â
$
444.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806259
- Zoro #
- G424795329
- UPC #
- -
- Country of Origin
- Multiple
Description
The NOCO Boost X GBX155 is a powerful, portable 12-volt lithium jump starter that delivers 4,250 amps to safely jump start a dead battery in seconds. It starts gasoline engines up to 10.0 liters and diesel engines up to 8.0 liters, making it ideal for cars, trucks, SUVs, vans, RVs, boats, and larger equipment. Built on NOCO's PX Lithium Technology, it recharges ultra-fast through a USB-C Power Delivery port that also fast-charges phones, tablets, and laptops, so it doubles as a high-speed power bank. NOCO UltraSafe Technology adds spark-proof connections and reverse-polarity protection for mistake-proof hookup to any 12-volt battery. A water-resistant housing and an integrated LED flashlight with seven modes, including SOS and emergency strobe, make it a dependable roadside and emergency tool.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.