Shop NOCO
Create Account
Commercial Jump Starter, 5250A Portable 12V Lithium, 16L Gas/Diesel, Boost Max GB250
- Mfr # 806253
- Zoro # G924795393
product price:Â
$
1,601.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806253
- Zoro #
- G924795393
- UPC #
- -
- Country of Origin
- Multiple
Description
The NOCO Boost Max GB250 is a commercial-grade, portable lithium jump starter that delivers 5,250 amps of peak power to start dead 12-volt batteries in seconds. It jump starts gasoline and diesel engines up to 16 liters across 6-, 8-, 12-, and 16-cylinder configurations, covering light-duty through Class 8 vehicles such as semi-trucks, buses, RVs, motorhomes, and agricultural and construction equipment. NOCO UltraSafe 2.0 Technology provides spark-proof connections, reverse-polarity protection, and enhanced thermal efficiency. Its 242-watt-hour lithium pack recharges in about 4 hours with the included 56-watt adapter, powers 12-volt devices, and charges phones and tablets through dual 2.1A USB ports. An integrated voltmeter with a 60-second countdown timer and a 600-lumen LED flashlight with seven modes add utility. Weighing just 15 pounds, it includes the 56W power adapter, AC cords, XGC adapters, and an EVA protective case.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.