Zoro Homepage

Battery Charger, 2 A at 12V, 2 A at 6V, 6.4 ft, 2 A at 12V, 2 A at 6V

  • Mfr # GENIUS2

  • Zoro # G3631657


product price: $50.19
/ea

Key Features

For Use With Battery Type
AGM, Deep Cycle, EFB, Gel, Lead Acid, Lithium, Wet Cell
Charger Function
Charging, Maintaining
Standards
BC, BFP, CE, CQC, ETL, FCC, Intertek, PSE
Maximum Operating Temperature
104 Degrees F
Overall Depth
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GENIUS2
Zoro #
G3631657
UPC #
046221190038
Country of Origin
Multiple

Dimensions

Overall Depth
1 11/16 in
Overall Height
3 11/16 in
Power Cord Length
6 ft
Overall Width
2 3/8 in
Cable Length
6.4 ft

Details

Item
Battery Charger
For Use With Battery Type
AGM, Deep Cycle, EFB, Gel, Lead Acid, Lithium, Wet Cell
Charger Function
Charging, Maintaining
Standards
BC, BFP, CE, CQC, ETL, FCC, Intertek, PSE
Maximum Operating Temperature
104 Degrees F
Automatic/Manual
Automatic
Maintaining Current @ Voltage
2 A @ 12V, 2 A @ 6V
Cable Wire Gauge
18 AWG
Portable
Yes
Charge Type
Auto On/Off
Input Voltage
120 to 240V AC
For Battery Voltage
6 V DC, 12 V DC
Minimum Operating Temperature
-4 Degrees F
Includes
Integrated Eyelets, Interchangeable Connector Clamps
Charging Current @ Voltage
2 A @ 12V, 2 A @ 6V
Charger Style
Handheld Portable
Connector Type
Alligator Clip, Quick Disconnect to Ring

Description

Battery Charger, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, EFB, Gel, Lead Acid, Lithium, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Charging Current @ Voltage 2 A @ 12V, 2 A @ 6V, Maintaining Current @ Voltage 2 A @ 12V, 2 A @ 6V, Cable Length 6.4 ft, Cable Wire Gauge 18 AWG, Charge Type Auto On/Off, Charger Function Charging, Maintaining, Connector Type Alligator Clip, Quick Disconnect to Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.