Shop NOCO
Create Account
Commercial Jump Starter, 6250A Portable 12V/24V Lithium, 45L Gas/Diesel, GB500
- Mfr # 806255
- Zoro # G024795446
product price:Â
$
2,669.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806255
- Zoro #
- G024795446
- UPC #
- -
- Country of Origin
- Multiple
Description
The NOCO Boost Max GB500 is one of the most powerful portable lithium jump starters ever built, delivering 6,250 amps of peak power to start dead batteries on selectable 12-volt or 24-volt systems. It jump starts gasoline and diesel engines up to 45 liters across 6-, 8-, 12-, and 16-cylinder configurations, engineered for the largest Class 8 semi-trucks, buses, RVs, and industrial, agricultural, mining, and construction equipment. NOCO UltraSafe 2.0 Technology provides spark-proof connections, reverse-polarity protection, and enhanced thermal efficiency for safe operation on any 12-volt or 24-volt battery. It also powers 12-volt accessories and charges USB devices, and recharges fully in about 5 hours with the included 56-watt adapter. A 2,200-lumen LED flashlight with seven modes, including SOS and emergency strobe, aids low-light work. Includes the 56W adapter, four interchangeable AC cords, XGC extension cables, and a Max Protection EVA case.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.