Zoro Homepage
This item is Discontinued.
Noco Extendable To Sae Adapter GC009

Extendable To Sae Adapter (Discontinued)

  • Mfr # GC009
  • Zoro # G708222015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC009
Zoro #
G708222015
UPC #
46221110067
Country of Origin
Unknown

Description

TheGC009 enables you to connect to any existing SAE wiring connections quickly and easily The XConnect SAE Adapter transforms an XConnect connector into a standard SAE connector found on most battery chargers It is made of durable materials and has a watertight connector that can withstand dirt, water, gasoline, and oil This charger has a builtin 20A microblade fuse for increased safety and protection, in addition to efficient charging methods with plugandplay accessory changes It is convenient with the best performance results Key Features The XConnect connector is waterresistant for maximum performance With versatile plugandplay accessories for more ways to charge Allows NOCO Genius Battery Chargers used with existing SAE power adapters and accessories Convert XConnect power adapters to SAE It connects to any existing wiring 12volt devices connections with ease It is watertight and sturdy enough to sustain the extreme marine environment Specifications SKU GC009 UPC 046221110067 Length 275 inches Input XConnect Female Output SAE Adapter Brand NOCO Condition Brand New XConnect SAE Adapter converts an XConnect connector to a standard SAE connector commonly found on traditional battery chargers Offers a convenient way to use existing SAE power adapters and accessories with NOCO Genius Battery Chargers Convert XConnect to SAE power adapters Conveniently connect to any existing wiring connections Perfect for connecting to other 12volt devices More ways to charge with plugnplay accessory changes Rugged, watertight connector for extreme environments This product replaces 46221110067

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.