Zoro Homepage

Group 24-31 Battery Box

  • Mfr # BG31

  • Zoro # G813171543


product price: $14.39
/ea

Key Features

Outside Width
10 in
Battery Group Type
24, 27, 31
Fits Battery Size Group
Group 24, Group 27, Group 31
Features
Adjustable Divider to Accommodate Various Battery Sizes, Fully Ventilated, Locking Tabs to Fasten the Cover
Minimum Heat Resistance
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG31
Zoro #
G813171543
UPC #
046221220117
Country of Origin
United States

Dimensions

Outside Width
10 in
Fits Battery Size Group
Group 24, Group 27, Group 31
Outside Height
10 11/16 in
Inside Height
9 5/8 in
Inside Length
14 in
Outside Length
17 5/8 in
Inside Width
7 1/8 in

Details

Item
Battery Box
Battery Group Type
24, 27, 31
Features
Adjustable Divider to Accommodate Various Battery Sizes, Fully Ventilated, Locking Tabs to Fasten the Cover
Minimum Heat Resistance
-20 Degrees F
Closure Type
Snap
Maximum Heat Resistance
300 Degrees F
Standards
ABYC E-10.7, US Coast Guard Regulations 183.420
Battery Box Color
Black
Removable Lid
Yes
Resistance Properties
Acid Resistant; Impact Resistant; UV Resistant
Battery Box Material
Plastic

Description

Battery Box, Battery Group Type 24, 27, 31, Fits Battery Size Group Group 24, Group 27, Group 31, Maximum Heat Resistance 300 Degrees F, Minimum Heat Resistance -20 Degrees F, Removable Lid Yes, Closure Type Snap, Battery Box Material Plastic, Battery Box Color Black, Inside Length 14 in, Inside Width 7 1/8 in, Inside Height 9 5/8 in, Outside Length 17 5/8 in, Outside Width 10 in, Outside Height 10 11/16 in, Fluid Compatibility Acid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.