Zoro Homepage

Group 24 Battery Box

  • Mfr # BG24

  • Zoro # G313171562


product price: $13.69
/ea

Key Features

Resistance Properties
Acid Resistant; Impact Resistant; UV Resistant
Removable Lid
Yes
Closure Type
Snap
Inside Length
10 1/2 in
Features
Fully Ventilated, Locking Tabs to Fasten the Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG24
Zoro #
G313171562
UPC #
046221220094
Country of Origin
United States

Dimensions

Inside Length
10 1/2 in
Fits Battery Size Group
Group 24
Outside Width
10 in
Outside Length
14 in
Outside Height
10 11/16 in
Inside Height
9 5/8 in
Inside Width
7 3/16 in

Details

Item
Battery Box
Resistance Properties
Acid Resistant; Impact Resistant; UV Resistant
Removable Lid
Yes
Closure Type
Snap
Features
Fully Ventilated, Locking Tabs to Fasten the Cover
Standards
ABYC E-10.7, US Coast Guard Regulations 183.420
Battery Box Material
Plastic
Battery Box Color
Black
Battery Group Type
24
Maximum Heat Resistance
300 Degrees F
Minimum Heat Resistance
-20 Degrees F

Description

Battery Box, Battery Group Type 24, Fits Battery Size Group Group 24, Maximum Heat Resistance 300 Degrees F, Minimum Heat Resistance -20 Degrees F, Removable Lid Yes, Closure Type Snap, Battery Box Material Plastic, Battery Box Color Black, Inside Length 10 1/2 in, Inside Width 7 3/16 in, Inside Height 9 5/8 in, Outside Length 14 in, Outside Width 10 in, Outside Height 10 11/16 in, Fluid Compatibility Acid, Resistance Properties Acid Resistant; Impact Resistant; UV Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.