Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM300BK
Zoro #
G206350692
UPC #
046221473001
Country of Origin
United States
Dimensions
Outside Width
10 in
Fits Battery Size Group
Group 24
Inside Length
10 1/2 in
Outside Height
10 11/16 in
Outside Length
14 in
Inside Height
9 5/8 in
Inside Width
7 3/16 in
Details
Battery Box Color
Black
Battery Group Type
Commercial Vehicles
Closure Type
Snap
Standards
ABYC E-10.7, US Coast Guard Regulations 183.420
Minimum Heat Resistance
20 Degrees F
Battery Box Material
Plastic
Resistance Properties
Impact Resistant; UV Resistant
Features
Fully Ventilated, Heavy-Duty Carrying Handles, Locking Tabs to Fasten The Cover Securely to The Battery Case
Item
Battery Box
Removable Lid
Yes
Description
Battery Box, Battery Group Type Commercial Vehicles, Fits Battery Size Group Group 24, Maximum Heat Resistance Not Applicable, Minimum Heat Resistance 20 Degrees F, Removable Lid Yes, Closure Type Snap, Battery Box Material Plastic, Battery Box Color Black, Inside Length 10 1/2 in, Inside Width 7 3/16 in, Inside Height 9 5/8 in, Outside Length 14 in, Outside Width 10 in, Outside Height 10 11/16 in, Fluid Compatibility Acid, Gasoline, Oil, Resistance Properties Impact Resistant; UV Resistant
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.