Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Tray, 11 1/2 in L Outside

  • Mfr # BT24

  • Zoro # G506350705


product price: $8.29
/ea

Key Features

Battery Group Type
Commercial Vehicles
Outside Height
1 5/16 in
Inside Height
1 3/16 in
Minimum Heat Resistance
20 Degrees F
Inside Width
7 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT24
Zoro #
G506350705
UPC #
046221130485
Country of Origin
United States

Dimensions

Outside Height
1 5/16 in
Inside Height
1 3/16 in
Inside Width
7 5/16 in
Outside Length
11 1/2 in
Outside Width
8 3/8 in
Fits Battery Size Group
Group 24
Inside Length
11 5/16 in

Details

Item
Battery Tray
Battery Group Type
Commercial Vehicles
Minimum Heat Resistance
20 Degrees F
Removable Lid
No
Features
Includes Battery Tie Down Strap and Works with J-Bolts and Tie Down Clamp, Internal Reservoir to Collect Battery Acid
Closure Type
Strap
Standards
ABYC E-10.7, US Coast Guard Regulations 183.420
Resistance Properties
Impact Resistant; UV Resistant

Description

Battery Tray, Battery Group Type Commercial Vehicles, Fits Battery Size Group Group 24, Maximum Heat Resistance Not Applicable, Minimum Heat Resistance 20 Degrees F, Removable Lid No, Closure Type Strap, Battery Box Material Not Applicable, Battery Box Color Not Applicable, Inside Length 11 5/16 in, Inside Width 7 5/16 in, Inside Height 1 3/16 in, Outside Length 11 1/2 in, Outside Width 8 3/8 in, Outside Height 1 5/16 in, Fluid Compatibility Acid, Gasoline, Oil

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.