Zoro Homepage

Group 27 Battery Box

  • Mfr # BG27

  • Zoro # G413171554


product price: $14.29
/ea

Key Features

Closure Type
Snap
Minimum Heat Resistance
-20 Degrees F
Maximum Heat Resistance
300 Degrees F
Battery Box Color
Black
Inside Width
7 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG27
Zoro #
G413171554
UPC #
046221220100
Country of Origin
United States

Dimensions

Inside Width
7 3/16 in
Inside Length
13 3/16 in
Outside Height
11 1/2 in
Outside Width
9 13/16 in
Outside Length
16 7/8 in
Fits Battery Size Group
Group 27
Inside Height
10 1/8 in

Details

Item
Battery Box
Closure Type
Snap
Minimum Heat Resistance
-20 Degrees F
Maximum Heat Resistance
300 Degrees F
Battery Box Color
Black
Features
Fully Ventilated, Locking Tabs to Fasten the Cover
Removable Lid
Yes
Battery Group Type
27
Battery Box Material
Plastic
Resistance Properties
Acid Resistant; Impact Resistant; UV Resistant
Standards
ABYC E-10.7, US Coast Guard Regulations 183.420

Description

Battery Box, Battery Group Type 27, Fits Battery Size Group Group 27, Maximum Heat Resistance 300 Degrees F, Minimum Heat Resistance -20 Degrees F, Removable Lid Yes, Closure Type Snap, Battery Box Material Plastic, Battery Box Color Black, Inside Length 13 3/16 in, Inside Width 7 3/16 in, Inside Height 10 1/8 in, Outside Length 16 7/8 in, Outside Width 9 13/16 in, Outside Height 11 1/2 in, Fluid Compatibility Acid, Resistance Properties Acid Resistant; Impact Resistant; UV Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.