Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Noco Battery Box, Snap Closure, Black, Plastic HM327BK

Battery Box, Snap Closure, Black, Plastic (Discontinued)

  • Mfr # HM327BK
  • Zoro # G106350686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM327BK
Zoro #
G106350686
UPC #
046221473278
Country of Origin
United States

Dimensions

Inside Height
10 1/8 in
Inside Length
13 3/16 in
Outside Width
9 13/16 in
Fits Battery Size Group
Group 27
Outside Height
11 1/2 in
Outside Length
16 7/8 in
Inside Width
7 3/16 in

Details

Battery Box Color
Black
Resistance Properties
Impact Resistant; UV Resistant
Features
Fully Ventilated, Heavy-Duty Carrying Handles, Locking Tabs to Fasten The Cover Securely to The Battery Case
Item
Battery Box
Minimum Heat Resistance
20 Degrees F
Removable Lid
Yes
Standards
ABYC E-10.7, US Coast Guard Regulations 183.420
Battery Box Material
Plastic
Battery Group Type
Commercial Vehicles
Closure Type
Snap

Description

Battery Box, Battery Group Type Commercial Vehicles, Fits Battery Size Group Group 27, Maximum Heat Resistance Not Applicable, Minimum Heat Resistance 20 Degrees F, Removable Lid Yes, Closure Type Snap, Battery Box Material Plastic, Battery Box Color Black, Inside Length 13 3/16 in, Inside Width 7 3/16 in, Inside Height 10 1/8 in, Outside Length 16 7/8 in, Outside Width 9 13/16 in, Outside Height 11 1/2 in, Fluid Compatibility Acid, Gasoline, Oil

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.