Battery Tray, 14 in L Outside

  • Mfr # BT31

  • Zoro # G506350736


product price: $8.25
/ea

Key Features

Fits Battery Size Group
Group 31
Outside Width
8 3/8 in
Features
Includes Battery Tie Down Strap and Works with J-Bolts and Tie Down Clamp, Internal Reservoir to Collect Battery Acid
Removable Lid
No
Minimum Heat Resistance
20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT31
Zoro #
G506350736
UPC #
046221130508
Country of Origin
United States

Dimensions

Fits Battery Size Group
Group 31
Outside Width
8 3/8 in
Inside Height
1 3/16 in
Outside Height
1 5/16 in
Outside Length
14 in
Inside Length
13 11/16 in
Inside Width
7 5/16 in

Details

Item
Battery Tray
Features
Includes Battery Tie Down Strap and Works with J-Bolts and Tie Down Clamp, Internal Reservoir to Collect Battery Acid
Removable Lid
No
Minimum Heat Resistance
20 Degrees F
Standards
ABYC E-10.7, US Coast Guard Regulations 183.420
Battery Group Type
Commercial Vehicles
Closure Type
Strap
Resistance Properties
Impact Resistant; UV Resistant

Description

Battery Tray, Battery Group Type Commercial Vehicles, Fits Battery Size Group Group 31, Maximum Heat Resistance Not Applicable, Minimum Heat Resistance 20 Degrees F, Removable Lid No, Closure Type Strap, Battery Box Material Not Applicable, Battery Box Color Not Applicable, Inside Length 13 11/16 in, Inside Width 7 5/16 in, Inside Height 1 3/16 in, Outside Length 14 in, Outside Width 8 3/8 in, Outside Height 1 5/16 in, Fluid Compatibility Acid, Gasoline, Oil

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.