Zoro Homepage

Group U1 Battery Box

  • Mfr # BGU1

  • Zoro # G013171558


product price: $10.75
/ea

Key Features

Standards
ABYC E-10.7, US Coast Guard Regulations 183.420
Inside Height
7 in
Inside Length
8 in
Closure Type
Snap
Battery Box Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGU1
Zoro #
G013171558
UPC #
046221220070
Country of Origin
United States

Dimensions

Inside Height
7 in
Inside Length
8 in
Outside Length
10 5/8 in
Outside Width
7 13/16 in
Outside Height
8 3/8 in
Inside Width
5 3/16 in
Fits Battery Size Group
Group U1

Details

Item
Battery Box
Standards
ABYC E-10.7, US Coast Guard Regulations 183.420
Closure Type
Snap
Battery Box Material
Plastic
Removable Lid
Yes
Minimum Heat Resistance
-20 Degrees F
Features
Fully Ventilated, Internal Reservoir to Collect Battery Acid
Maximum Heat Resistance
300 Degrees F
Resistance Properties
Acid Resistant; Impact Resistant; UV Resistant
Battery Group Type
U1
Battery Box Color
Black

Description

Battery Box, Battery Group Type U1, Fits Battery Size Group Group U1, Maximum Heat Resistance 300 Degrees F, Minimum Heat Resistance -20 Degrees F, Removable Lid Yes, Closure Type Snap, Battery Box Material Plastic, Battery Box Color Black, Inside Length 8 in, Inside Width 5 3/16 in, Inside Height 7 in, Outside Length 10 5/8 in, Outside Width 7 13/16 in, Outside Height 8 3/8 in, Fluid Compatibility Acid, Resistance Properties Acid Resistant; Impact Resistant; UV Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.