Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Noco Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 12 GEN1

Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 12 (Discontinued)

  • Mfr # GEN1
  • Zoro # G5118071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN1
Zoro #
G5118071
UPC #
046221090260
Country of Origin
China

Dimensions

Overall Depth
7 in
AC Cord Length
6 ft
Overall Height
3 1/8 in
Cable Length
6.3 ft
Overall Width
5 15/16 in
Power Cord Length
6 ft

Details

Application
Battery Charging and Maintenance
Includes
Battery Clamps, Eyelet Connector
Material
Plastic
Cable Gauge
14 AWG
CEC Compliant
CEC Compliant
Charge Type
Smart
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
For Battery Voltage
12 V DC
Charger Function
Charging, Maintaining
Indoor / Outdoor
Indoor/Outdoor
Standards
UL
Category Type
Battery Chargers
Automatic/Manual
Automatic/Manual
Maintaining Amps @ Voltage
10A @ 12V, 10A @ 6V
Portable
Yes
Charging Amps @ Voltage
10A @ 12V
Charger Style
Mounted
Cold Cranking Amps @ Voltage
100A @ 12V
Battery Charger CEC Compliant
CEC Compliant
Timer
Automatic
Input Amps
10
Item
Battery Charger
Test Feature
No
Boost Amps @ Voltage
1000A @ 12V
Input Voltage
120V AC
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Timer Style
Automatic
Input Current
10 A
Boost Current @ Voltage
1000 A @ 12V
Connector Type
Alligator Clip, Quick Disconnect to Ring
Includes Test Feature
No
Charging Current @ Voltage
10 A @ 14.4V
Housing Material
Plastic
Indoor or Outdoor Use
Indoor/Outdoor
Maintaining Current @ Voltage
10 A @ 12V, 10 A @ 6V
Cable Wire Gauge
16 AWG
Cold Cranking Current @ Voltage
100 A @ 12V

Description

Battery Charger, Charger Style Mounted, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, Automatic/Manual Automatic/Manual, For Battery Voltage 12 V DC, Boost Current @ Voltage 1000 A @ 12V, Charging Current @ Voltage 10 A @ 14.4V, Maintaining Current @ Voltage 10 A @ 12V, 10 A @ 6V, Cable Length 6.3 ft, Cable Wire Gauge 16 AWG, Charge Type Smart, Charger Function Charging, Maintaining, Cold Cranking Current @ Voltage 100 A @ 12V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.