Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Noco Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 12 GEN4

Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 12 (Discontinued)

  • Mfr # GEN4
  • Zoro # G5121538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN4
Zoro #
G5121538
UPC #
046221090291
Country of Origin
China

Dimensions

Overall Width
8 7/16 in
Overall Depth
11 7/16 in
Cable Length
6.3 ft
AC Cord Length
6 ft
Overall Height
3 1/8 in
Power Cord Length
6 ft

Details

Application
Battery Charging and Maintenance
Includes
Battery Clamps, Eyelet Connector
Material
Plastic
CEC Compliant
CEC Compliant
Item
Battery Charger
Cold Cranking Amps @ Voltage
100A @ 12V
Standards
UL
Input Amps
40
Portable
Yes
Input Voltage
120V AC
Charging Amps @ Voltage
40A @ 12V
Category Type
Battery Chargers
Test Feature
No
Timer
Automatic
Automatic/Manual
Automatic/Manual
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Battery Charger CEC Compliant
CEC Compliant
Charger Style
Mounted
Cable Gauge
14 AWG
Boost Amps @ Voltage
1000A @ 12V
Maintaining Amps @ Voltage
10A @ 12V, 10A @ 6V
For Battery Voltage
12 V DC
Charge Type
Smart
Indoor / Outdoor
Indoor/Outdoor
Charger Function
Charging, Maintaining
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Input Current
40 A
Cold Cranking Current @ Voltage
100 A @ 12V
Connector Type
Alligator Clip, Quick Disconnect to Ring
Charging Current @ Voltage
40 A @ 14.4V
Includes Test Feature
No
Indoor or Outdoor Use
Indoor/Outdoor
Housing Material
Plastic
Maintaining Current @ Voltage
10 A @ 12V, 10 A @ 6V
Boost Current @ Voltage
1000 A @ 12V
Cable Wire Gauge
14 AWG
Timer Style
Automatic

Description

Battery Charger, Charger Style Mounted, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, Automatic/Manual Automatic/Manual, For Battery Voltage 12 V DC, Boost Current @ Voltage 1000 A @ 12V, Charging Current @ Voltage 40 A @ 14.4V, Maintaining Current @ Voltage 10 A @ 12V, 10 A @ 6V, Cable Length 6.3 ft, Cable Wire Gauge 14 AWG, Charge Type Smart, Charger Function Charging, Maintaining, Cold Cranking Current @ Voltage 100 A @ 12V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.