Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Noco Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 12 GENM3

Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 12 (Discontinued)

  • Mfr # GENM3
  • Zoro # G5121361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GENM3
Zoro #
G5121361
UPC #
046221150254
Country of Origin
China

Dimensions

Overall Width
6 15/16 in
AC Cord Length
6 ft
Overall Depth
8 15/16 in
Cable Length
6.3 ft
Overall Height
2 5/8 in
Power Cord Length
6 ft

Details

Application
Battery Charging and Maintenance
Includes
Battery Clamps, Eyelet Connector
Material
Plastic
Charger Function
Charging, Maintaining
Standards
UL
Charger Style
Mounted
Portable
Yes
Timer
Automatic
Input Amps
12
Automatic/Manual
Automatic/Manual
Cable Gauge
14 AWG
Indoor / Outdoor
Indoor/Outdoor
CEC Compliant
CEC Compliant
Input Voltage
120V AC
Category Type
Battery Chargers
For Battery Voltage
12 V DC
Charge Type
Smart
Charging Amps @ Voltage
12A @ 12V
Battery Charger CEC Compliant
CEC Compliant
Item
Battery Charger
Cold Cranking Amps @ Voltage
100A @ 12V
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Boost Amps @ Voltage
1000A @ 12V
Test Feature
No
Maintaining Amps @ Voltage
4A @ 12V
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Connector Type
Alligator Clip, Quick Disconnect to Ring
Charging Current @ Voltage
12 A @ 14.4V
Housing Material
Plastic
Input Current
12 A
Maintaining Current @ Voltage
4 A @ 12V
Boost Current @ Voltage
1000 A @ 12V
Cable Wire Gauge
14 AWG
Indoor or Outdoor Use
Indoor/Outdoor
Timer Style
Automatic
Includes Test Feature
No
Cold Cranking Current @ Voltage
100 A @ 12V

Description

Battery Charger, Charger Style Mounted, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, Automatic/Manual Automatic/Manual, For Battery Voltage 12 V DC, Boost Current @ Voltage 1000 A @ 12V, Charging Current @ Voltage 12 A @ 14.4V, Maintaining Current @ Voltage 4 A @ 12V, Cable Length 6.3 ft, Cable Wire Gauge 14 AWG, Charge Type Smart, Charger Function Charging, Maintaining, Cold Cranking Current @ Voltage 100 A @ 12V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.