Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 277

  • Mfr # GX3626

  • Zoro # G5121468


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Application
Battery Charging and Maintenance
Includes
Integrated A/C Cable with Type B Plug, Integrated D/C Cable with Eyelets
Material
Plastic
Indoor / Outdoor
Indoor/Outdoor
Charger Style
Benchtop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX3626
Zoro #
G5121468
UPC #
046221150070
Country of Origin
China

Dimensions

Overall Width
8 1/2 in
AC Cord Length
6 ft 3 in
Cable Length
6.3 ft
Overall Height
3 15/16 in
Overall Depth
12 in
Power Cord Length
6 1/3 ft

Details

Application
Battery Charging and Maintenance
Includes
Integrated A/C Cable with Type B Plug, Integrated D/C Cable with Eyelets
Material
Plastic
Indoor / Outdoor
Indoor/Outdoor
Charger Style
Benchtop
Portable
Yes
Automatic/Manual
Automatic
For Battery Voltage
36 V DC
Item
Battery Charger
Charge Type
Smart
Category Type
Battery Chargers
Battery Charger CEC Compliant
CEC Compliant
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Boost Amps @ Voltage
1000A @ 12V
Standards
UL
Charger Function
Charging, Maintaining
Test Feature
No
Input Voltage
120 to 240V AC
Charging Amps @ Voltage
26A @ 36V
Cold Cranking Amps @ Voltage
100A @ 12V
Cable Gauge
12 AWG
Maintaining Amps @ Voltage
30A @ 12V, 30A @ 6V
CEC Compliant
CEC Compliant
Input Amps
26
Timer
Automatic
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Input Current
26 A
Indoor or Outdoor Use
Indoor/Outdoor
Timer Style
Automatic
Housing Material
Plastic
Boost Current @ Voltage
26 A @ 36V
Charging Current @ Voltage
26 A @ 36V
Maintaining Current @ Voltage
26 A @ 36V
Cable Wire Gauge
12 AWG
Cold Cranking Current @ Voltage
100 A @ 12V
Connector Type
Quick Disconnect to Ring
Includes Test Feature
No

Description

Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 36 V DC, Boost Current @ Voltage 26 A @ 36V, Charging Current @ Voltage 26 A @ 36V, Maintaining Current @ Voltage 26 A @ 36V, Cable Length 6.3 ft, Cable Wire Gauge 12 AWG, Charge Type Smart, Charger Function Charging, Maintaining, Cold Cranking Current @ Voltage 100 A @ 12V, Connector Type Quick Disconnect to Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.