Shop NOCO
Create Account
Industrial Battery Charger, 48V 20A, Lead-Acid & Lithium, IP66 Waterproof, GX4820
Mfr # 806312
Zoro # G224795512
product price:Â
$
747.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806312
- Zoro #
- G224795512
- UPC #
- -
- Country of Origin
- China
Description
The NOCO Genius GX4820 is a professional 48-volt, 20-amp industrial battery charger for electric and utility vehicles such as golf carts, scissor lifts, pallet jacks, floor-care machines, and other equipment. This high-frequency, high-efficiency charger uses a 9-phase charging profile to charge and maintain lead-acid and lithium-ion batteries - Wet, Gel, AGM, Calcium, EFB, maintenance-free, and LiFePO4 - up to 425 amp-hours, at up to 960 watts. Select charging modes at the push of a button, with a battery-repair mode for sulfated packs and a power-supply mode for zero-volt charging and equalizing. Spark-proof technology, reverse-polarity protection, an integrated inhibit function, and backlit LED indicators add safety and convenience. Universal 100-240VAC input with replaceable AC and DC cables suits worldwide, on-board or off-board use. Rugged IP66 waterproof, tamperproof aluminum housing.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov