Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GC011
Zoro #
G408276547
UPC #
46221120448
Country of Origin
Unknown
Description
The Male Cigarette Connector GC011 allows you to use the 12volt auxiliary port to charge and maintain your vehicle's battery Designed to suit both regular 12volt and small 12volt outlets found on most modern boats and other power sports equipment Fuse protection is builtin for added safety With plugandplay accessory swaps, you'll have more methods to charge For harsh settings, a rugged, watertight connector is essential The 12V plug connector is simple to connect because of the quickconnect cable The dualsize adapter works with regular 12V plugs and small 12V outlets, sometimes found on motorcycles Key features 12V Auxiliary Plug Connector Dual Size Compatible with regular and micro 12V auxiliary connectors Ergonomically designed makes connecting and disconnecting the battery a breeze Builtin Fuse Protection Prevents potentially fatal short circuits Extendable Connectors a waterproofing seal and a plugandplay connector for convenient accessory replacements Specifications SKU GC011 UPC 046221120448 Weight 100 LBS Manufacturer Part Number MPN GC011 XConnect 12V DualSize Male Plug allows you to charge and maintain your vehicles battery through the 12volt auxiliary port Designed to fit both standard 12volt outlets found on most modern boats and mini 12volt outlets found on other powersports equipment Builtin fuse protection for increased safety More ways to charge with plugnplay accessory changes Rugged, watertight connector for extreme environments This product replaces 46221120448
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.