Zoro Homepage

NCP2 Battery Terminal Protector, 12 oz Aerosol Spray Can

  • Mfr # A202

  • Zoro # G5067787


product price: $12.39
/ea

Key Features

Automotive Cleaner Item
Battery Corrosion Preventative
Color
Orange
Cleaner Container Type
Aerosol Can
Cleaner Container Size
12 oz
Flammable/Non Flammable
Flammable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A202
Zoro #
G5067787
UPC #
046221002027
Country of Origin
United States

Dimensions

Cleaner Container Size
12 oz
Degreaser Container Size
12 oz.
Container Size
12 oz

Details

Automotive Cleaner Item
Battery Corrosion Preventative
Color
Orange
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Flammable
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
12 oz
Degreaser Container Type
Aerosol Can
Automotive Degreaser Item
Battery Corrosion Preventative
Specific Gravity
0.77
Dilution Ratio
Ready to Use
Features
Concentrate
Flash Point
-20 Degrees F
Item
Battery Terminal Protector
Container Type
Aerosol Spray Can
Butyl-Free
Butyl-Free
Product Form
Aerosol
Cleaner Type
Battery Corrosion Preventative
Base Type
Solvent
VOC Content Weight
2.56 lb/gal
Flammability
Flammable
Series
NCP2
VOC Content Weight Percentage
40 %

Description

Battery Terminal Protector, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 12 oz, Net Weight 12 oz, Product Form Aerosol, Boiling Point Not Applicable, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards Not Applicable, VOC Content Weight 2.56 lb/gal, VOC Content Weight Percentage 40 Percent, Cleaner Application Equipment and Machinery, Facility Maintenance, Automotive Vehicles, Parts Washing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.