Zoro Homepage

Portable Power Pack, Boosting For 12 V DC Battery Volt, 100 A at 12V, USB, Plastic, Auto/Manual

  • Mfr # GB150

  • Zoro # G5121641


product price: $299.95
/ea
Free Shipping & Returns

Key Features

Amps
4000A
Application
Car, Boat, Motorcycle, Rv and More With Gas Engines Up to 9 Liters
Material
Plastic
Length
12-13/32"
Type
Ultrasafe Lithium Jump Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB150
Zoro #
G5121641
UPC #
046221150063
Country of Origin
Multiple

Dimensions

Length
12-13/32"
Cable Length
19 1/2 in
Overall Depth
7 5/16 in
Overall Width
12 13/32 in
Overall Height
2 11/16 in

Details

Amps
4000A
Application
Car, Boat, Motorcycle, Rv and More With Gas Engines Up to 9 Liters
Material
Plastic
Type
Ultrasafe Lithium Jump Starter
Connection Type
Spark-Proof
Gauge
16 ga.
Cable Gauge
16 ga
Automatic/Manual
Automatic/Manual
For Use With Battery Type
Lead Acid
Charge Type
USB
Standards
RoHS, UL
Test Feature
Volt Meter
Charger Function
Boosting
CEC Compliant
CEC Compliant
Item
Portable Power Pack
Category Type
Portable Power Packs
Amp Hours
3,000 Ah
Features
USB Port, Impact-Resistant Case, LED Flashlight, Override Capability, Reverse Polarity, Spark Proof
Charger Style
Handheld Portable
Input Voltage
12V DC
Battery Charger CEC Compliant
CEC Compliant
Portable
Yes
Boost Amps @ Voltage
1000A/250A @ 12V
Cold Cranking Amps @ Voltage
3000 A @ 12V
For Battery Voltage
12 V DC
Indoor / Outdoor
Indoor/Outdoor
Timer
No
Charging Amps @ Voltage
0.3A @ 12V
Maintaining Amps @ Voltage
0.14A @ 13.2V
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Input Current
5 A
Indoor or Outdoor Use
Indoor/Outdoor
Battery Capacity
3,000 Ah
Boost Current @ Voltage
3000 A @ 12V
Cable Wire Gauge
16 AWG

Description

Portable Power Pack, For Use With Battery Type Lead Acid, For Battery Voltage 12 V DC, Boost Current @ Voltage 3000 A @ 12V, Automatic/Manual, Battery Capacity 3,000 Ah, Cable Length 19 1/2 in, Cable Wire Gauge 16 AWG, CEC Compliant CEC Compliant, Charge Type USB, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 3000 A @ 12V, Indoor or Outdoor Use Indoor/Outdoor, Input Current 5 A, Input Voltage 12V DC, Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.