Zoro Homepage

Power Adapter, Portable, 15A, 12VDC

  • Mfr # GC017

  • Zoro # G5079197


product price: $14.39
/ea

Key Features

Type
Portable
Capacity
12V
Amps
15 A
Dia. (In.)
16 in
Used For
12V Products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC017
Zoro #
G5079197
UPC #
046221130843
Country of Origin
China

Dimensions

Dia. (In.)
16 in
Cord Length
18 1/2 in

Details

Item
Power Adapter
Type
Portable
Capacity
12V
Amps
15 A
Used For
12V Products
Includes
Battery Clamps
Voltage (DC)
12 V DC
Features
Water Resistant Cap
Current
20 A
Ports
12V Auxiliary Port
Color
Black, Red
Product Type
Plug Adapter
Number of Connections
3
Voltage
12V DC
Operating Voltage
12V DC

Description

Power Adapter, Product Type Plug Adapter, Number of Connections 3, Cord Length 18 1/2 in, Color Black, Red, Ports 12V Auxiliary Port, Includes Battery Clamps, Compatible Devices 12V Devices, Coffee Makers, Tire Inflators, Current 20 A, Features Water Resistant Cap, Operating Voltage 12V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.