Zoro Homepage

Power Outlet Twin Socket Splitter, 15A

  • Mfr # GC020

  • Zoro # G5079203


product price: $16.79
/ea

Key Features

Type
Portable
Capacity
12V
Amps
15 A
Watts
1 W
Dia. (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC020
Zoro #
G5079203
UPC #
046221130874
Country of Origin
China

Dimensions

Dia. (In.)
16 in
Cord Length
6 3/10 in

Details

Item
Power Outlet Twin Socket Splitter
Type
Portable
Capacity
12V
Amps
15 A
Watts
1 W
Voltage (DC)
12 V DC
Used For
12V Products
Features
Water Resistant Cap
Ports
12V Auxiliary Port
Current
15 A
Product Type
Power Splitter
Number of Connections
3
Wattage
1 W
Color
Black, Red
Voltage
12V DC
Operating Voltage
12V DC

Description

Power Outlet Twin Socket Splitter, Product Type Power Splitter, Number of Connections 3, Cord Length 6 3/10 in, Color Black, Red, Ports 12V Auxiliary Port, Includes Not Applicable, Compatible Devices 12V Devices, Coffee Makers, Tire Inflators, Current 15 A, Features Water Resistant Cap, Operating Voltage 12V DC, Wattage 1 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.