Powersport Battery, 12V Lithium LiFePO4, Group 9, 400A, Motorcycle & ATV, NLP9
- Mfr # 806314
- Zoro # G824795509
product price:Â
$
133.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806314
- Zoro #
- G824795509
- UPC #
- -
- Country of Origin
- Multiple
Description
The NOCO Lithium NLP9 is a 12-volt Group 9 LiFePO4 powersports battery rated at 3Ah with 400 amps of starting power. This maintenance-free lithium battery is a direct upgrade for lead-acid motorcycle, ATV, UTV, scooter, dirt bike, snowmobile, and personal-watercraft batteries, delivering up to 2X more power, 10X more starts, and 5X longer life. It arrives fully charged and ready to install - no acid, water, or activation needed - and recharges rapidly. An auto-enabled internal Battery Management System (BMS) protects against overcharge, over-discharge, short circuit, over-current, and temperature extremes, with no manual reset required. Terminals mount from the front, side, or top, and a removable mounting block fits more applications. IP66 rated.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.